LabExact® Grade D 2.7um Binderless Glass Microfiber Filter Media, 4.25 cm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Grade D filter media features a coarse porosity and fast flow rate, delivering reliable performance with a 2.7 µm particle retention. It is well suited for higher volume, repetitive laboratory filtration where speed and consistency are critical. The robust structure supports efficient throughput while maintaining dependable particulate capture. Commonly used as a general pre-filter, Grade D helps protect and extend the service life of finer primary filters downstream. Manufactured from binderless borosilicate glass microfiber, it offers excellent chemical resistance, low extractables, and uniform performance across demanding analytical and industrial laboratory applications requiring consistent results under continuous, routine operating conditions daily.
PRICE
$30.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 2.7um |
| Diameter | 4.25 CM |
Product Details
| Type | Glass Microfiber Filter |
| Material | Glass Microfiber |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade D |
| Color | White |
| Manufacturers Part Number | LE-D4250 |
| Grade | D |
| Retention | 2.7 |
| Brand | LabExact |