LabExact® Grade CFP2 8um Qualitative Cellulose Filter Paper, 12.5cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
A more retentive and absorbent media than CFP1, with approximately 8µm and a medium to slow flow rate. This media is ideal for general filtration and absorbent conveyance. Commonly used in plant growth trials and monitoring pre-isolated contaminants in air and gas.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
Diameters up to 18.5cm are packaged in a convenient dispenser box which stores and dispenses product easily for lab bench or shelf storage. Helps keep product free of debris and damage during use.
PRICE
$22.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 8um |
| Diameter | 12.5 CM |
Product Details
| Type | Cellulose Filter Papers |
| Material | Cellulose |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade CFP2 |
| Color | White |
| Manufacturers Part Number | LE-CFP2-125 |
| Grade | CFP2 |
| Retention | 8 |
| Brand | LabExact |