LabExact® Disposable Sterile Microbiological Filter Monitor Units, 100 mL, 0.45µm, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Disposable sterile microbiological filtration monitor units are designed for efficient and reliable microbiological testing of liquid samples. Each unit has a 100 mL capacity and features a white, gridded mixed cellulose ester (MCE) membrane filter with a 0.45 µm pore size for effective capture of microorganisms. The printed grid aids in accurate colony counting and result interpretation. Supplied sterile and ready to use, these units help minimize contamination risk and preparation time in routine testing workflows. The non‑welded design supports easy handling and compatibility with standard laboratory filtration equipment. Packaged in convenient packs of 50, they are ideal for water testing, food and beverage analysis, and quality control microbiology laboratories.
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.45µm |
| Diameter | 47 mm |
Product Details
| Type | Filter Cup |
| Material | Mixed Cellulose Este |
| Sterile | No |
| Package Quantity | 50 |
| Color | White |
| Manufacturers Part Number | LE-MB-0027 |
| Retention | 0.45 |
| Brand | LabExact |