Laboratory Filtration
Type
Diameter
Retention
Brand
Material
Capacity
Color
Price
Related Products
The EDU™ Series Ductless Demonstration Ductless Fume Hoods are designed for individual and group applications where clear front, side and rear walls permit 360° visibility. The high efficiency Carbon filtration and air management fume hood system protects both the user and the classroom environment from hazardous vapors generated on and above the work surface. The EDU™ Series fume hood units are mounted on heavy duty transfer carts and are sized to fit through standard doorways for easy transportation from lab to lab. Filters sold separately. ASTM-001 GP Plus filter for ...
Typical Applications include Sample Weighing Stations, Histology, Student Work Stations, Handling Pharmaceuticals Micro Scope Stations, Hot Plate Venting, and Micro press. Equipped with built in Carbon Filter, assembly and Carbon Filter, integral fan, molded composite resin work surface dished to contain spillage and 110V, 6' power cord, filter change light and light switch. Features: The Model 24015 is ideal for A Class 1 ductless hood workstation Activated Carbon Filtration for fumes, odors, non-hazardous chemical vapors Perfect for areas where fume removal is essential Cross drafts are ...
Grade E Fine porosity, fast flow rate, with a 1.5um size particle retention. This material is an economical media for suspended particle analysis in water, cell harvesting, pre-filtration and air monitoring applications. Glass microfiber filters are produced from 100% borosilicate glass microfiber without the use of binders or strengthening agents. Depth filtration categorizes filter media that traps particulate within the random matrix of fibers found within the thickness of the media. The efficiency rating of the filter is characteristic of the complex void space structure that develops ...
The MicroFlow II Workstation ideal for: A class 1 ductless hood workstation. Equipped with Activated Carbon filtration, for fumes, odors, non-hazardous chemical vapors and pre-filter for particulate filtration. Features: Completely self contained with clear hood surround with safety viewing sash for user. Clear hood surround with safety viewing sash allows visibility from 3 sides, and provides both safety and access to inside work area. Sash can be conformed for use with a microscope. Integral work surface dished to contain spills. Variable speed fan control. High speed 100fpm to Low ...
Grade CFP1 is a very widely used filter media demonstrating a retention of approximately 11 um and medium flow rate. Used in a broad range of laboratory and environmental applications, this media is ideally suited in separating lead sulfate, calcium carbonate and calcium oxalate precipitates. This media is the standard for agricultural procedures such as soil and seed sample testing. Also, it is commonly used as a separation media in the food and beverage industry to extract liquids from solid samples. Due to the consistent bright white color of this media, it is ideal for photometric ...