LabExact Grade E 1.5um Binderless Glass Microfiber Filter 4.7cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade E Fine porosity, fast flow rate, with a 1.5um size particle retention. This material is an economical media for suspended particle analysis in water, cell harvesting, pre-filtration and air monitoring applications. Glass microfiber filters are produced from 100% borosilicate glass microfiber without the use of binders or strengthening agents. Depth filtration categorizes filter media that traps particulate within the random matrix of fibers found within the thickness of the media. The efficiency rating of the filter is characteristic of the complex void space structure that develops as the fibers overlap. The fibers used to manufacture these depth filters are smooth and uniform. This permits their characteristically high flow rates while allowing retention of exceptionally small particles and high load capacity. Sold in package quantity of 100.
PRICE
$25.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 4.7 cm |
Product Details
| Type | Glass Microfiber Filters |
| Material | Binderless Borosilicate Glass Microfiber |
| Package Quantity | 100 |
| Description | Grade E |
| Color | White |
| Manufacturers Part Number | LEE4700 |
| Grade | E |
| Retention | 1.5 |
| Brand | LabExact |