LabExact® Nylon Syringe Filter with Glass Fiber Prefilter, NS, 0.22µm, 25mm Dia., 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The LabExact® Nylon Syringe Filter with integrated glass fiber prefilter is designed for high‑performance filtration of samples containing elevated particulate levels. Featuring a 0.22 µm nylon membrane, it provides fine particulate removal suitable for sterilizing‑grade clarification while maintaining excellent flow characteristics. The upstream glass fiber prefilter helps reduce membrane fouling, extending filter life and improving throughput with difficult or turbid samples. Nylon offers broad chemical compatibility with aqueous solutions and many organic solvents, making this filter versatile across applications. With a 25 mm diameter, it supports higher sample volumes and consistent processing. Supplied non‑sterile, it is ideal for analytical, research, and quality control laboratories requiring efficient, clog‑resistant filtration.
PRICE
$349.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 0.22µm |
| Diameter | 25 mm |
Product Details
| Type | Syringe Filter |
| Material | Nylon |
| Sterile | No |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | LE-IWT-ES10234 |
| Retention | 0.22 |
| Brand | LabExact |