Graduated 4 oz. Specimen Container, Green Screwcap and ID Label, Polypropylene, 100/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Our popular 4 oz urine collection container features a quarter turning screw cap which is designed to assist in the prevention of carpal tunnel syndrome. The lid opens and closes with one smooth movement, which minimizes the usage of the operator's hand and lower arm area, and reduces the stress placed on the wrist. The containers are graduated to 100mL and feature a frosted writing area.
PRICE
$41.95
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Specimen Container |
| Capacity | 4 oz. (118mL) oz |
| Graduated | Yes |
| Material | Polypropylene |
| Sterile | No |
| Package Quantity | 100 |
| Features | ID Label |
| Manufacturers Part Number | 5914 |
| Closure | Screw Cap |
| Lid Color Family | Green |
| Brand | Globe Scientific |