- Ideal for filter and drip coffee machines and delivers a rich aroma and well-balanced flavor
- Whole bean to customize your coffee
- Italy's #1 coffee
- Dark and bold with hints of cocoa and caramel
Lavazza Gran Riserva Dark & Bold Whole Bean Coffee, 2.2 lb. Bag
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$47.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Dimensions | 3-7/8 x 5-7/8 x 9-13/16 in |
| Size | 35.2 oz. |
Product Details
| Type | Regular Coffee |
| Flavor | Dark & Bold |
| Package Quantity | 1 |
| Description | Dark & Bold Whole Bean Coffee |
| Manufacturers Part Number | 3454 |
| For Use With | Grinder, Coffee Brewer |
| Grind Type | Whole Bean |
| Coffee Roast Level | Dark |
| Brand | Lavazza |