Grandma's Big Chocolate Brownie, 2.5 oz, 60 Count
Write a Review
|
Questions & Answers (0)
Product Description
Sink your teeth into the rich, chocolaty flavor of these Grandma's Big Chocolate Brownies and you'll taste the homemade feel. With 2 brownies per pack, and 60 packs per box, there are plenty of delicious chocolate brownies to enjoy. Stock your pantry at home, a vending machine at the office, or the breakroom with these soft, chewy brownies. Grandma's Big Chocolate Brownies are great for a packed lunch, and are just as mouthwateringly delicious any time of the day.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 60 Count |
Product Details
| Type | Snacks |
| Flavor | Brownie |
| Package Type | Box |
| Description | Grandma's Big Chocolate Brownie |
| Manufacturers Part Number | 295-00062 |
| Gluten Free | No |
| Brand | Grandma's |