Walkers Shortbread Fingers Cookies, Shortbread Highlanders, 24/Box
Write a Review
|
Questions & Answers (0)
Product Description
Premium-quality, pure butter shortbread cookies. Packaged in convenient snack packs to ensure freshness.Two Shortbread Finger cookies per pack. 24 Packs per Box.
This product cannot be returned.
This product cannot be returned.
PRICE
$52.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.4 oz. |
Product Details
| Type | Shortbread Cookies |
| Flavor | Shortbread |
| Package Quantity | 24 |
| Description | Shortbread Fingers Cookies |
| Manufacturers Part Number | OFXW116 |
| Gluten Free | No |
| Brand | Walkers |