NABISCO Cookie & Cracker Classic Mix Variety, 1 oz, 40 Count
Write a Review
|
Questions & Answers (0)
Product Description
Grab a pack from this Nabisco Classic Mix box and crunch your way through 1 of 5 delicious flavors. This 40-Count box comes with individual serving pouches of Oreo Minis, Ritz Bits, Mini Chips Ahoy, Nutter Butter Bites, and Teddy Grahams. This variety pack is perfect for a quick snack at home or at work and is great for party snacks. Nabisco Cookie & Cracker Classic Mix has a little bit of everything for an on-the-go snack.
PRICE
$35.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 40 |
| Description | Nabisco Cookie & Cracker Classic Mix Variety |
| Manufacturers Part Number | 220-00086 |
| Gluten Free | No |
| Brand | Nabisco |
Compliance & Certifications
| Certifications | Contains Nuts |