KELLOGG'S Original Rice Krispies Treats Snack Bars, 0.78 oz, 60 Count
Write a Review
|
Questions & Answers (0)
Product Description
Bite into the classic taste of Rice Krispies you know and love with these Rice Krispies Treats. Unwrap the delicious crispy bars in this 60 count box and taste the soft, crispy texture of crisp rice and marshmallow. These individually wrapped snack bars are a perfect snack if you need an afternoon pick-me-up in-between running to meetings and are a great on the go snack for doing errands around town. Rice Krispies Treats are packed with even more Rice Krispie taste than you can handle.
PRICE
$44.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.78 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Flavor | Marshmallow |
| Package Type | Box |
| Package Quantity | 60 |
| Description | Kellogg's Original Rice Krispies Treats Snack Bar |
| Manufacturers Part Number | 220-00515 |
| Gluten Free | No |
| Brand | Rice Krispies |
Compliance & Certifications
| Certifications | Contains Nuts |