Graphic Safety Labels - Biohazard
|
Questions & Answers (0)
Product Description
INFORMATIONAL SIGNS
See Sign™ Graphic Safety Labels Biohazard
Large text and easy-to-understand graphics allow information to be conveyed easily. Signs are constructed of pressure sensitive vinyl with a flexible .004 mil thick surface. Permanent adhesive backing is scored for peel off and application. This moisture resistant long lasting material adheres to almost any surface, be it indoors or outdoors; flat or curved. Signs measure 4" x 4".
See Sign™ Graphic Safety Labels Biohazard
Large text and easy-to-understand graphics allow information to be conveyed easily. Signs are constructed of pressure sensitive vinyl with a flexible .004 mil thick surface. Permanent adhesive backing is scored for peel off and application. This moisture resistant long lasting material adheres to almost any surface, be it indoors or outdoors; flat or curved. Signs measure 4" x 4".
PRICE
$18.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | S52AP ft |
| Width | 4 in |
| Height | 4 in |
Product Details
| Sign Shape | Rectangle |
| Sign Legend | Biohazard |
| Mounting Location | Adhesive Backed |
| Material | Vinyl |
| Package Quantity | 5 |
| Description | Biohazard |
| Color | Orange |
| Manufacturers Part Number | S52AP |
| Brand | Accuform |