Allied USA Utility Table - 20"W X 40"L - Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Allied USA utility table features a 400 lb. capacity. 29-1/2"H - 1-1/4" solid core self-edged top with textured woodgrain laminate surface is scratch and stain resistant. Backing sheet prevents warping. 1-1/4" square chrome-plated tubular steel legs are fitted with adjustable height floor glides. Easy Assembly. 30 Year Limited Warranty & Made in the U.S.A.
PRICE
$339.95
6
6
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 20 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Utility Table |
| Frame Color Family | Silver |
| Top Color Family | Gray |
| Description | Utility Table |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 802040-10 |
| Top Edge | Square Edge |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Allied USA |
Warranty
| Warranty | 30 yr |