Concrete trash receptacle with plastic dome top, 42 gallon. capacity. Includes retainer ring & security cable. Includes (4) 1/2" threaded inserts on bottom for optional anchoring. Liner sold separately, Global Item # B3239901
Wausau TF1165 Acid Wash Gray Concrete Waste Receptacle W/Gray Dome Lid- 26" Dia x 44"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$735.00
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 26 in |
| Height | 55 in |
Product Details
| Type | Decorative Trash Can |
| Color | Gray |
| Lid Color Family | Gray |
| Lid | Yes |
| Capacity | 42 gal |
| Material | Concrete |
| Manufacturers Part Number | TF1165A23Y-6 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Wausau Tile |