Petersen Round 36 Gallon Concrete Trash Receptacle with Round Dome Plastic Lid - Tan - TCR-MD
Write a Review
|
Questions & Answers (0)
Product Description
Steel-reinforced concrete receptacles offer great value and a look of permanence only available from concrete. High-quality concrete construction provides years of durable service with minimal maintenance, while adding value to your property. 36 gallon waste capacity makes this receptacle ideal for high traffic areas such as businesses, state and federal organizations, parks and recreation departments, restaurants and residential complexes. . Round dome plastic lid hides unsightly waste. Tan color finish. Power equipment suggested for placement/installation. Dimensions: 24" x 43".
PRICE
$1,275.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 43 in |
| Diameter | 24 in |
Product Details
| Type | Decorative Trash Can |
| Color | Tan |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Dome Lid |
| Material | Concrete |
| Package Quantity | 1 |
| Manufacturers Part Number | TCR-MD-30 Sand Tan |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Petersen Manufacturing |