Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® L-Shaped Reception Station, 80"W x 80"D x 44"H, Gray Counter, Gray Panel

Product Description
Interion® By Global Industrial reception stations are built for strength, functionality and convenience Ideal for reception rooms and security areas. Reception counters and work surfaces are made using 1 thick scratch resistant laminate. 12"D reception counter provides a convenient writing surface for guest and visitors while maintaining personnel privacy. Desktops include 2-3/16" diameter cable management grommet opening(s). Desk framing is made of Black finished steel for strength that lasts. Reception station panels consist of Interion® partitions that help reduce noise and create privacy. Reception panels are flame retardant to meet the California 117 flammability standard. These 1-3/4 thick fabric upholstered panels feature an interior engineered wood (MDF) frame and honeycomb core covered with a heavy tackable liner for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes adjustable leveling feet that are ideal for uneven surfaces. L-Shaped Reception Station includes 36" corner desk and two 36"W x 24"D returns. Desks accept installation of Optional Storage options (sold separately) including Pedestal File, Keyboard Drawer and Mouse Tray. Easy assembly. 1 Year Limited Warranty.

PRICE
$1,525.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
1525.00
Buy 4+ units
1449.00Save $76.00 (5%)
Backordered, expected around 11/28/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width80 in
Depth80 in
Height44 in

Product Details

PowerNot Included
TypeFull Fabric
Frame Color FamilyBlack
ColorGray
Top Color FamilyGray
Base Color FamilyGray
Frame MaterialSteel
Manufacturers Part Number249009GG
WindowNo
Partition StyleNon-Powered Without Base
Base MaterialFabric Upholstered
ShapeL-Shaped
Partition TypeStandard Panel
BrandInterion by Global Industrial

Compliance & Certifications

CAL 117 CertifiedYes