Attached to the upright tubes. The size of the perforation is .35", center to center 1.5". Can be equipped with panel hooks, boxes and trays. Fits M72 single bay uprights.
Includes:
- Perforated Panel
Weights & Dimensions
| Width | 70 in |
| Depth | 15-5/16 in |
| Height | 5/8 in |
| Weight Capacity | 220 lbs |
| Weight | 14.9 lbs |
Product Details
| Assembly Required | No |
| Type | Pegboard Panel |
| Color | Gray |
| Series | Cornerstone and Concept |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 861531-49 |
| Brand | Treston |
Warranty
| Warranty | 5 yr |