Interion by Global Industrial
Model # :WB240260
Interion® Hanging Shelf For 48"W Panel - Black
|
Questions & Answers (0)
Product Description
Interion® By Global Industrial Office partition furniture helps optimize your partitioned work space, while adding functionality and storage. These modular components are made with Black finished steel. Hanging shelf easily attaches to partition panel to provide overhead storage space. Includes hanging bracket with unique design that accepts up to 2 shelves to be installed; one on each side of the partition. Easy assembly. 1 Year Limited Warranty.
PRICE
$63.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 14 in |
| Height | 14-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Hanging Shelf |
| Frame Color Family | Black |
| Top Color Family | Black |
| For Use With | All 48"W Traditional Partitions |
| Capacity | 44 lbs |
| Description | Hanging Shelf for 48" Panel |
| Manufacturers Part Number | 240260 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |