Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grundfos

Model # :WBB925956

MPN #: GF96402860

Grundfos VersaFlo® Circulator Pump UPS-50-160, 96402860, 208-230v, 3395 RPM, Cast Iron

Product Description
Grundfos VersaFlo® Circulator Pump UPS-50-160, 96402860, 208-230v, 3395 RPM, Cast Iron

VersaFlo® 3-Speed Circulator Pumps

Features:

  • 3 Speed Motor Technology- Reduces Noise & Power Consumption
  • Exclusive Wet Rotor Technology Up To 3 HP
  • Built-In Motor Protection For Long Life
  • Whisper Quiet
  • 30 Month Warranty
  • Direct Cross Over- B&G Series 60 & 80- Taco Series 1600- Armstrong Series H, 1050, 1060
  • Maintenance Free- No Mechanical Seal- Water Cooled Motor- Leak Proof Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water recirculation as well as other system applications.
  • Made in the USA.


PRICE
$4,389.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width13-3/8 in
Height7-1/2 in
Weight53.5 lbs
Head1-46 ft

Product Details

Max RPM3395 rpm
RPM3395 rpm
Max Watts1300 W
Horsepower1-1/2 HP
Flange Connection2" non ANSI 4 bolt w/ (4) 9/16" dia. holes
ColorRed
Number of Speeds3
Amperage4 A
Max Amps4 A
Flow20-170 gal/min
Voltage208 / 230 V
Flange TypeGF 50
Phase3
Manufacturers Part NumberGF96402860
Housing MaterialCast Iron
BrandGrundfos

Warranty

Warranty1 yr