Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Acudor

Model # :WBB204643

MPN #: FGGD0707

Grease Duct Access Door - 7 x 7

Product Description
Steel construction along with the high temperature resistant gasket & sealant allows this Access Door to be grease tight & airtight. This door meets or exceeds requirements of all mechanical codes. It is both UL and ULC listed. 4 Latches. Silver Finish. 10"W x 10"H Outside Flange Dimensions. 10"W x 1/2"D x 10"H Return Flange Dimensions.

PRICE
$199.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
Overall Frame Height10 in
Door Width7 in
Rough Opening7 X 7 in
Opening Width10 in
Door Height7 in
Overall Frame Width10 in
Opening Height10 in
Opening Depth1/2 in

Product Details

ColorSilver
Number of Latches4
MaterialSteel
Manufacturers Part NumberFGGD0707
BrandAcudor