Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Liquidynamics

Model # :WBB652284

MPN #: 100452

Liquidynamics 100452 Grease Meter Control Valve W/'Z' Swivel and Flex Spout

Product Description
Grease Meter Control Valve with 'Z' Swivel and Flex Spout

The compact and lightweight design of this metered control handle allows it to be used in place of normal, non-metered, grease control handles. Features a flex discharge spout and a "Z" swivel at the inlet. The Grease Meter Control Valve incorporates both a resettable batch total displayed in ounces, and a non-resettable cumulative total displayed in pounds. With this meter you can now be assured of the amount of grease that is actually dispensed, regardless of the system operating conditions. Body, handle, and gear cover are constructed of machined aluminum. Steel control lever handle contains receptacle for two user replaceable 1.5V standard AA batteries. Inlet: 1/4" NPTF. Outlet: 1/8" NPTF. Microprocessor controlled with LCD display. Control Lever Lock allows discharge lever to be safely secured to prevent accidental opening of the discharge valve. Operating Pressure (max.) 7,250 PSI. Burst Pressure (min.) 14,500 PSI. Metering Accuracy +/- 3% . Battery Type/Life 2 ea. AA/10,000 hrs. Weight: 2-1/10 lb. (batteries included). Operating Temperature Range 30° F to 140° F.

PRICE
$875.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth4-1/4 in
Height11 in
Weight3 lbs

Product Details

Battery TypeAA
Spout TypeFlex
Operating Temperature14° to +131° F
For Use WithGrease
Outlet0.125
MaterialSteel/Aluminum
DescriptionGrease Meter Control Valve
Manufacturers Part Number100452
Inlet0.25
PSI7250 psi
BatteriesAA/10,000 hrs
Meter Accuracy+/- 0.5 Percent
BrandLiquidynamics