Liquidynamics 13051T-S1 Portable Grease Pump Kit for 120 lb. (16 Gal.) Drums
Write a Review
|
Questions & Answers (0)
Product Description
Kit Includes: 60:1 Grease Pump, Drum Cover, Follower Plate, Control Valve W/Rigid Tube and Four Jaw Coupler, "Z" Swivel, 1/4" x 12 ft. High Pressure Hose, and Two Wheel Cart which secures drum to cart at top and bottom of drum allowing the operator to easily maneuver over obstructions such as hoses, floor cracks and tools.
PRICE
$1,449.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 23-1/2 in |
| Height | 42-3/4 in |
| Weight | 44 lbs |
| Discharge Hose Length | 1/4" |
| Discharge Hose Diameter | 12' |
Product Details
| Spout Type | Rigid |
| Operating Temperature | 32° to 150° F |
| For Use With | Grease |
| Gallons per Minute | 49 oz. gal/min |
| Outlet | 0.25 |
| Material | Steel/Aluminum/Rubber |
| Description | Portable Grease Pump Kit |
| Manufacturers Part Number | 13051T-S1 |
| PSI | 120/7,200 psi |
| Brand | Liquidynamics |