Copy Paper - Hammermill Great White HAM86704 - White - 8-1/2 x 14 - 20 lb. - 500 Sheets/Ream
|
Questions & Answers (0)
Product Description
Hammermill® Great White Copy Paper, 8-1/2" x 14", 20 lb, White, 500 Sheets/Ream
Versatile, recycled copy paper runs efficiently through all office equipment, especially in copiers, printers and plain paper faxes. 20 lb. paper is also acid-free for added archival-quality that extends the life of the document. Precise, accurate, consistent moisture-content and curl control ensure trouble-free, 99.99 percent jam-free performance. Copy paper is compatible with small and large offset presses, copiers, laser printers, inkjet printers and fax machines that use plain paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Versatile, recycled copy paper runs efficiently through all office equipment, especially in copiers, printers and plain paper faxes. 20 lb. paper is also acid-free for added archival-quality that extends the life of the document. Precise, accurate, consistent moisture-content and curl control ensure trouble-free, 99.99 percent jam-free performance. Copy paper is compatible with small and large offset presses, copiers, laser printers, inkjet printers and fax machines that use plain paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$18.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 14 in |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 14 |
Product Details
| Supply Type | Paper |
| Type | Copy Paper |
| Color | White |
| Package Unit | Ream |
| For Use With | Inkjet and Laser Printers, Copiers, Fax Machines |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Description | Great White |
| Package Quantity | 500 Sheets/Ream |
| Features | Acid-free, Jam-Free |
| Manufacturers Part Number | 86704 |
| Brightness | 92 |
| Brand | Hammermill |