Hand sanitizer that contains ingredients made from natural renewable resources. Kills 99.99% of most common germs that may cause illness. Meets EcoLogo hand sanitizer standard for environmental leadership and proven performance. Scientifically advanced formulation outperforms other hand sanitizers ounce for ounce. Includes a nourishing blend of four skin conditioners. Clinically proven to help maintain skin health. Nothing is harder on germs or easier on hands.
PURELL® Advanced Hand Sanitizer Green Certified Gel Refill, For ADX-7 Dispensers, 700 mL, 4/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$82.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Gel |
| Capacity | 700ML ml |
| Scent | Fragrance Free |
| Package Type | Refill Bottle |
| Package Quantity | 4 |
| Description | Advanced Refreshing Gel Hand Sanitizer For ADX-7 |
| Color | Clear |
| Manufacturers Part Number | 8703-04 |
| For Use With | PURELL ADX-7 Dispensers |
| Brand | Purell |