Ezi-Action Drum Strap, Green
Write a Review
|
Questions & Answers (0)
Product Description
The Ezi-Action Drum Pumps feature a white safety strap, which locks the pump handle in the closed position to prevent accidental discharge of liquids when not in use. Optional color-coding of the Ezi-Action Drum Strap, when used in conjunction with fluid transferring and dispensing containers, such as Spectrum Oil Containers, minimize the risk of fluid cross-contamination and ensures the right lubricant is used in your equipment.
PRICE
$6.20
29
29
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 0.05 in |
| Height | 4 in |
| Weight | 0.2 lbs |
Product Details
| Color | Green |
| Manufacturers Part Number | 36986 |
| Brand | Ezi-Action |
Warranty
| Warranty | 4 yr |