Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790920

MPN #: 430DR-GRN

US Cargo Control Winch Strap with D-Ring, 4" x 30', Green

Product Description
Trailer winch straps are one of the most common pieces of tie down equipment for flatbeds and other trailers. Used in combination with winches and other related hardware, their versatility makes them the ideal choice for a wide range of cargo. The rugged polyester webbing offers very little stretch and is abrasion-, UV-, and water-resistant.

HD Truck Strap Features:
  • The yarn used to make our webbing is slightly thicker than that offered by most competitors, with more picks per inch used to create each strap. It's also heat-sealed on the end. Together, these features provide better resistance to abrasion, tearing, and cutting, so your winch straps will last longer. The 30-foot length strap fits standard 4" winches. The high-quality ratchet and rings all have a zinc coating to protect against weathering and prolong the life of the strap. The ratchet also comes with a long, wide handle to make tensioning easier.


PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width4 in
Weight5 lbs
Ultimate Load Strength Weight Capacity16200 lbs
Working Load Weight Limit5400 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorGreen
Manufacturers Part Number430DR-GRN
BrandUS Cargo Control
End FittingD Ring