Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WBB3142782

MPN #: 210458

Wesco® Greenline 636 Hand Truck w/ Dual Handle, Pneumatic Wheels, 600 lb. Capacity

Product Description
Features:
  • Dual handle curved back design
  • Welded frame construction
  • Zinc plated Auto-Loc® axles assure smooth wheel rotation
  • All frames can accommodate an 8" or 10" wheel
  • 7" deep x 14" wide 7 gauge beveled nose plate with radiuses corners for safety
  • 1" OD x 14 gauge wall tubular frame.


PRICE
$249.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-3/4 in
Height48-1/2 in
Weight Capacity600 lbs
Weight28 lbs
Wheel Diameter10 in
Noseplate Width14 in
Noseplate Depth7 in

Product Details

Assembly RequiredNo
TypeHand Truck
ColorGreen
Wheel TypePneumatic
Handle TypeDual Pin
Style2-Wheel
Country of OriginTaiwan
MaterialSteel
Manufacturers Part Number210458
Handle StyleDouble
Number of Wheels2
BrandWesco

Warranty

Warranty90 days