- All aluminum construction
- Heavy duty cast 7.5" by 18" wide nose plate options
- Quality light weight truck at an economical price
- Ships KD and boxed or as components
- All 2" wide cross braces for additional strength. Great for advertising label
- Assembly option available. Add "-A" to Part # below. Example: 220562-A
- Continuous handle
- 49" overall height
- Most popular model
- Available with vinyl dipped handle.
Wesco® Cobra Lite Aluminum Hand Truck w/ Continuous Handle, PE Pneumatic Wheels, 600 lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$289.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18 in |
| Height | 49 in |
| Weight Capacity | 600 lbs |
| Weight | 22 lbs |
| Wheel Diameter | 10 in |
| Noseplate Width | 18 in |
| Noseplate Depth | 7-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Hand Truck |
| Color | Silver |
| Wheel Type | Pneumatic |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Country of Origin | Taiwan |
| Material | Aluminum |
| Manufacturers Part Number | 220365 |
| Handle Style | Continuous |
| Number of Wheels | 2 |
| Brand | Wesco |
Warranty
| Warranty | 90 days |