- Converts easily between 2 and 4 wheel truck
- Double welded tubular construction
- Lengthwise strap and cross braces prevent package fall-through
- Solid rubber swivel casters.
Wesco® Greenline Economical 2 in 1 Truck w/ Solid Rubber Wheels, 600 lb. Capacity, 15"W
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$215.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Weight Capacity | 600 lbs |
| Weight | 37 lbs |
| Platform Truck Height | 40 in |
| Platform Truck Weight Capacity | 600 lbs |
| Hand Truck Height Inches | 48 in |
| Noseplate Width | 14 in |
| Platform Truck Bed Length | 36 in |
| Platform Truck Bed Width | 13 in |
| Folded Height | 48 in |
| Wheel Diameter | 8 in |
| Hand Truck Weight Capacity | 503 lbs |
| Hand Truck Height | 48 in |
| Noseplate Depth | 7 in |
| Hand Truck Width | 15 in |
Product Details
| Assembly Required | Yes |
| Material | Steel |
| Manufacturers Part Number | 210321 |
| Number of Wheels | 4 |
| Front Caster | (2) Rigid |
| Brand | Wesco |
| Type | 2 in 1 Hand Truck |
| Front Caster Type | 5 |
| Color | Green |
| Wheel Type | (2) Rigid, (2) Swivel |
Warranty
| Warranty | 90 days |