Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB988203

MPN #: 240016

Wesco® Knock-Down Drum Truck 240016 for Steel Drums Polyurethane Wheels

Product Description
Ships UPS for Reduced Freight Costs.

The Wesco® UPS-able Drum Truck requires minimal assembly. Each drum truck kit includes handle, frame, base, axle, wheels and hardware. All Models accept 30, 55 and 85 gallon drums and feature a kickstand for upright storage. U.S. Patent No. 9,302,688.

Drum Truck for Steel Drums features a hard-faced double-beveled milled toe, and an adjustable chime hook that securely engages the rim of the drum.

PRICE
$689.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
689.00
Buy 5 units - 8 units
655.00Save $34.00 (5%)
Buy 9+ units
635.00Save $54.00 (8%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23 in
Depth17-1/2 in
Height61 in
Weight Capacity1000 lbs
Weight70 lbs
Wheel Diameter10 in

Product Details

Assembly RequiredYes
TypeKnock-Down Drum Truck
ColorRed
Wheel Type(2) Rigid
Capacity30/85 gal
MaterialSteel
Manufacturers Part Number240016
BrandWesco