Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB984693

MPN #: 274101

Wesco® Folding Handle LiftKar® HD Stair Climbing Appliance Truck 274101 725 Lb.

Product Description
Wesco® FOLDING HANDLE Liftkar® HD Series POWERED STAIR CLIMBING APPLIANCE TRUCK

Battery Powered Stair Climbing Hand Truck Provides Safer, Faster Deliveries On Stairs!

Liftkar® battery operated hand truck reduces the force needed to move loads up and down indoor or outdoor stairs, decreasing the risk of back injuries and workers' compensation claims. Innovative edge-of-step braking system automatically applies brakes when the wheels are at the edge of the step, helping to prevent loss of load control caused by accidental rolling down the stairs. Brake system can be shut off for use on level ground. Powered truck offers Continuous Climb mode or Single Step mode that allows the operator to ascend or descend by pressing the button after each step for maximum control. Twin control buttons allow left or right hand operation and offer two climbing speeds (6 steps or 10 steps per minute). Quick-change 24 volt sealed maintenance-free battery pack and remote charger offer the following full-charge performance:

Weight Lbs. # of Steps
725 120
550 190
440 220


Lightweight dual-rail aluminum frame and a 21"W x 7-¼"D extruded aluminum noseplate are constructed for years of service. Ergonomically designed handles have non-slip rubber coating for maximum comfort. Safety cargo strap is included. Foam-filled 10-¼" wheels are puncture proof and are ideal for rough surfaces like gravel or cobblestone.

Folding Handle truck's upper handle angle can be adjusted allowing the user to stand upright. When folded, hand truck measures 47"H. Best for copiers, safes, heavy motors and other loads that would require the user to pull the load back to a very low position.

PRICE
$9,499.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21 in
Depth19 in
Height63 in
Weight Capacity725 lbs
Weight86 lbs
Wheel Diameter10-1/4 in
Noseplate Width21 in
Noseplate Depth7-1/4 in

Product Details

Assembly RequiredNo
Power0.6 HP Motor
TypeStair Climbing
Wheel Type(2) Rigid
Style2-Wheel
MaterialAluminum
OperationElectric
Manufacturers Part Number274101
Handle StyleFolding
BrandWesco