Fabri-Kal® Greenware® Cold Drink Cups, Squat, 12-14 oz. Capacity, Clear, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Sturdy, stylish cups make a positive impression, both aesthetically and environmentally. Each cup is constructed entirely of NatureWorks® Ingeo biopolymer, a renewable plant-based resin that most people can't tell apart from petroleum-based plastics. Rolled rim and stable base ensure sipping comfort and set-down stability.
PRICE
$159.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12-14 oz. |
Product Details
| Style | Greenware® |
| Type | Cold Beverage Cups |
| Capacity | 12-14 oz |
| Made in the USA | Yes |
| Material | Resin |
| Package Quantity | 1000 |
| Description | Greenware Cold Drink Cups |
| Color | Clear |
| Manufacturers Part Number | 9509104 |
| Brand | Fabri-Kal |