Fabri-Kal® Greenware Cold Drink Lids, Fits 9 oz Old Fashioned Cups, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Cold drink lids made from all-natural corn-based material. Leak-resistant snap-fit feature.
PRICE
$98.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Hot/Cold Beverage Lids |
| Capacity | 9,12, 20 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | 9509111 |
| Fits | 9 oz Old Fashioned Cups |
| Shape | Round |
| Brand | Fabri-Kal |