Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB2219277

MPN #: GRPM321G-48

Ghent 1" x 1" Grid Graphic Whiteboard - Magnetic Steel Surface - 4' x 8' - Silver Frame

Product Description
Ghent's graphic whiteboards are visually enhanced to encourage communication and collaboration. Ghent's dry erase boards can be used anywhere in your school or business with our specially designed 1"x1" and 2"x2" grid boards. The graphics on our erasable board encourage interaction in the classroom and provide important information to employees and customers in the office. The surface of Ghent's whiteboard is easy to erase, allowing you to move quickly from one topic to the next.

Each board comes in our sleek 1/4" aluminum frame and includes our detachable SmartPak tray. Boards larger than 3'x4' come with a black marker, and eraser. Graphics are produced in gray to seamlessly match any interior and will never stain, ghost or fade. Ships to you in Ghent's worry-free packaging, designed specifically for shipping whiteboards. Ghent's graphic magnetic whiteboard carries a 20-year warranty and is made in the USA.

Features:
  • Sleek 1/4" aluminum frame to match gray graphics
  • Resists staining and ghosting and graphics will not fade
  • Detachable SmartPak tray comes with every board
  • Helps improve communication in corporate and educational environments
  • Carries a 20-year manufacturer warranty


Learn More About Ghent.

PRICE
$809.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Height48 in
Board Size (W x H)96 x 48 in

Product Details

StylePlanning Board
TypeWhiteboard
ColorWhite
Manufacturers Part NumberGRPM321G-48
MagneticYes
BrandGhent