Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Astella Styles

Model # :T9FB3166513

MPN #: INDU+PC-BAR

Astella Styles Grill Protective Cover For INDU+ Bar Isle, 40-1/2"L x 19"W x 29"H, Gray

Product Description
Outdoor furniture is extremely vulnerable to the elements. When considering your luxury islands, we want to make sure that you can care for your cart in the best possible way. Our line of quality covers will offer the best protection, to keep your outdoor mobile kitchen in great condition for years to come. The quality material, ease of use, and fit make these the best choice to protect your Indu+ Island.

Made of 100% solution dyed polyester which is a durable material often used for items with high use and wear. Not only will this material endure the harsh rays of the sun, and constant use but it is colorfast, so it won't fade over time. You can feel confident that this beautiful neutral gray color will hold wherever you decide to store your cart.

These covers are also conveniently made to help you with the ease of placement and removal. Simply unzip, zippers on both sides and use handles to place and remove. No fuss, no muss! The tailor- made fit will also ensure that dust, dirt and rain cannot enter. For the best care, trust our Indu+ Protective Covers.

Features:
  • Breathable fabric
  • Abrasion resistant
  • UV & water resistant
  • Custom fit
  • Zipper and handles for easy use


PRICE
$345.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/2 in
Width19 in
Height29 in
Weight2 lbs

Product Details

MaterialPolyester
Ice Sink & Cover IncludedYes
Package Quantity1
ColorGray
Manufacturers Part NumberINDU+PC-BAR
BrandAstella Styles