Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ComStar

Model # :WBB496098

MPN #: 90-300

ComStar® 16 Oz. Aerosol Grime Buster, Fast Drying Oil & Grease Stripper, High-Flow Spout - Pkg Qty 12

Product Description
Dirt & Grease Stripper, Condenser Coil Cleaner

ComStar's Grime Buster is a heavy-duty, non-chlorofluorocarbon (CFC) dirt and grease stripper. It evaporates grease, wax, oil, dirt and grime with its powerful spray. Grime Buster is specially designed to clean hard to reach places with a high-pressure wash. Grime Buster cleans condenser coils, air conditioners, electrical contacts and mechanical equipment in seconds.

Grime Buster is perfect to clean out line sets before doing a R410a conversion of a R22 system. Stick Grime Buster's unique nozzle into the copper line set from the condenser side and spray half a can. The Grime Buster liquid and residue oils will come out at the evaporator end of the line set. Any liquids left inside the line set will evaporate. Grime Buster's fast acting, fast drying formula leaves behind a pleasant lemon scent.

Advantages:
  • Grime Buster is a heavy-duty dirt and grease stripper
  • Grime Buster is self-rinsing
  • Grime Buster dries fast
  • Grime Buster's unique nozzle is a must have for hard-to-reach places
  • Grime Buster contains no CFCs
  • Grime Buster is a line set cleaner
  • Grime Buster leaves behind a pleasant lemon scent

Buy Yours Today!

PRICE
$183.00  Sold in packages of 12 / $15.25 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width11 in
Height10 in
Weight13 lbs

Product Details

TypeCoil Cleaner
Capacity20OZ
Package Quantity12
DescriptionGrime Buster Spray
Manufacturers Part Number90-300
BrandComStar