Woodsman Exterior Wood Prep, Wood Stripper, Gallon - 145659
Write a Review
|
Questions & Answers (0)
Product Description
Woodsman Exterior Wood Prep, Wood Stripper, Gallon - 145659
Woodsman Exterior Wood Stripper removes solid and semi-transparent finishes with ease. Great for decks, fences, and siding of all wood types. Fast acting - results in 15 minutes. Removes all latex or oil based wood stains and finishes. Great "first step" to prepare a previously stained deck for a re-stain. For use on all wood types. Allow wood to dry thoroughly before applying water based finish and at least 24 hours before applying oil based finish.
Woodsman Exterior Wood Stripper removes solid and semi-transparent finishes with ease. Great for decks, fences, and siding of all wood types. Fast acting - results in 15 minutes. Removes all latex or oil based wood stains and finishes. Great "first step" to prepare a previously stained deck for a re-stain. For use on all wood types. Allow wood to dry thoroughly before applying water based finish and at least 24 hours before applying oil based finish.
PRICE
$58.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Type | Exterior Wood Prep |
| Size Type | Can |
| Package Quantity | 1 |
| Description | Wood Stripper |
| Features | Results in 15 minutes |
| Manufacturers Part Number | 145659 |
| For Use With | All Wood Types |
| Brand | Woodsman |