Qwik Products System Flush® Starter Kit QT1150
Write a Review
|
Questions & Answers (0)
Product Description
Qwik System Flush® Starter Kit QT1150
Qwik System Flush®, a patented formulation, is 5-10 times more effective in acid removal, moisture & oil absorption than competitive products. It is used to flush contaminants such as residual oil, acid, or moisture from refrigeration line sets. If you can't replace refrigeration line sets after a burnout or R-22 to R-410a change out then you should use Qwik System Flush to remove residual contamination. Kit includes 2-1 lb Bottles, Charging Hose, Can Access Valve, and QwikNozzle™.
Qwik System Flush®, a patented formulation, is 5-10 times more effective in acid removal, moisture & oil absorption than competitive products. It is used to flush contaminants such as residual oil, acid, or moisture from refrigeration line sets. If you can't replace refrigeration line sets after a burnout or R-22 to R-410a change out then you should use Qwik System Flush to remove residual contamination. Kit includes 2-1 lb Bottles, Charging Hose, Can Access Valve, and QwikNozzle™.
PRICE
$185.95
4
4
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 9 in |
| Height | 8 in |
| Weight | 4 lbs |
Product Details
| Type | System Flush |
| Capacity | 1 Pound |
| Package Quantity | 1 |
| Description | Qwik System Flush Starter Kit. Two 1 LB Canisters, Hose, Trigger |
| Manufacturers Part Number | QT1150 |
| Brand | Qwik Products |