Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Globe Scientific

Model # :WBB3087648

MPN #: 456920

Grip Rack, Rack with Tube Grippers For up to 17mm Tubes, 50-Place, Autoclavable, Blue

Product Description
This specially designed test tube rack features rubber grips that hold test tubes in place when decanting liquid. This rack features a unique tube ejector that allows the user to easily eject all tubes into a waste receptacle at once.

Features
  • Produced from Polyoxymethylene (POM)
  • Holds various size tubes up to 15mm diameter.
  • 50-place (5 x 10 configuration)
  • Dimensions 260 x 140 x 82mm (10" x 5.5" x 3")
  • Autoclavable
PRICE
$24.95

Min. purchase quantity is 4
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number456920
Package Quantity1
ColorBlue
BrandGlobe Scientific