Grip Rack, Rack with Tube Grippers For up to 17mm Tubes, 50-Place, Autoclavable, Orange
Write a Review
|
Questions & Answers (0)
Product Description
This specially designed test tube rack features rubber grips that hold test tubes in place when decanting liquid. This rack features a unique tube ejector that allows the user to easily eject all tubes into a waste receptacle at once.Produced from Polyoxymethylene (POM)Holds various size tubes up to 15mm diameter. 50-place (5 x 10 configuration)Dimensions 260 x 140 x 82mm (10" x 5.5" x 3")Autoclavable
PRICE
$27.95
5
5
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 456921 |
| Package Quantity | 1 |
| Color | Orange |
| Brand | Globe Scientific |