Grip-Strut Aluminum Walk Ramp AWR-G-38-10A - 10'L x 38"W
Write a Review
|
Questions & Answers (0)
Product Description
GRIP-STRUT ALUMINUM TRUCK & VAN WALK RAMP
Open Deck Grip-Strut Surface offers Maximum Traction for Safety.
Truck and Van Walk Ramp allows you to load and unload trucks when docks are not available, or is perfect for businesses that don't have a loading dock. Portable ramp has an open deck that allows water, snow and ice to fall through the ramp, while grip-strut surface provides excellent traction. Welded all-aluminum construction is lightweight and corrosion resistant. The end of ramp has a lip that overlaps and rests on the trailer bed for a smooth transition, and each ramp includes two safety chains to connect the loading ramp to trailer. Ramp features a 2"H curb on each side for additional safety.
Note: Aluminum walk ramp should not be used with motorized equipment and pallet trucks.
Open Deck Grip-Strut Surface offers Maximum Traction for Safety.
Truck and Van Walk Ramp allows you to load and unload trucks when docks are not available, or is perfect for businesses that don't have a loading dock. Portable ramp has an open deck that allows water, snow and ice to fall through the ramp, while grip-strut surface provides excellent traction. Welded all-aluminum construction is lightweight and corrosion resistant. The end of ramp has a lip that overlaps and rests on the trailer bed for a smooth transition, and each ramp includes two safety chains to connect the loading ramp to trailer. Ramp features a 2"H curb on each side for additional safety.
Note: Aluminum walk ramp should not be used with motorized equipment and pallet trucks.
PRICE
$1,196.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 ft |
| Width | 3 ft 2 in |
| Weight Capacity | 1500 lbs |
| Weight | 80 lbs |
| Max Height | 38 in |
| Min Height | 6 in |
| Usable Width | 36 in |
Product Details
| Assembly Required | No |
| Type | Truck & Van Walk Ramp |
| Style | Apron |
| Material | Aluminum |
| Manufacturers Part Number | AWR-G-38-10A |
| Brand | Vestil |