Sign & Print Protector, 4" X 6" High - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Clip Strip wall mounts are sure to suit your every need. Two-sided tape may do for the stockroom, but an elegant sign holder can add style to your store! 4" x 6" High.
PRICE
$43.00 Sold in packages of 25 / $1.72 ea
3
3
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 4 in |
Product Details
| Style | Freestanding |
| Type | Top Load |
| Material | PVC |
| Package Quantity | 25 |
| Description | Sign and Print Protector |
| Color | Clear |
| Manufacturers Part Number | PP46 |
| Brand | Clip Strip Corp. |