Goodway Grit Brush for 13/16"-1" ID tubes, 15/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Silicon Carbide Impregnated Nylon brush for cleaning medium deposits in 13/16"-1" id tubes.
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 9 in |
| Depth | 7 in |
| Height | 1 in |
| Weight | 2 lbs |
Product Details
| Brand | Goodway |