TuffBoxx Grizzly Animal Resistant Container, 48"W x 24"D x 33"H, Beige
Write a Review
|
Questions & Answers (0)
Product Description
The base version GRIZZLY is easily strong enough to keep out the smaller critters like raccoons, squirrels, and rats, and will give great results with smaller Black Bears. To meet the requirements of being a Certified Bear Resistant bin you will need to add the Bear Guard brackets, which prevent bears from being able to grab the lids and potentially bend them. With these brackets the GRIZZLY is able to stand up to all Black and mid sized (up to 600 lbs.) Grizzly Bears.
The TuffBoxx Grizzly Bear-Resistant Storage Bin provides big protection in a strong, mid-size design. The lockable container with top-loading lid is roomy enough for 6 standard-sized bags of garbage and secure enough to keep out all forms of wildlife, including grizzly bears. It can also be used to store things like sporting equipment in schools, supplies in small offices and bulky items in your home or garage. Comes with bear guard, snap hook and magnetic flag notification. The premium quality paint comes as a two-tone Graphite Grey and Beige.
The TuffBoxx Grizzly Bear-Resistant Storage Bin provides big protection in a strong, mid-size design. The lockable container with top-loading lid is roomy enough for 6 standard-sized bags of garbage and secure enough to keep out all forms of wildlife, including grizzly bears. It can also be used to store things like sporting equipment in schools, supplies in small offices and bulky items in your home or garage. Comes with bear guard, snap hook and magnetic flag notification. The premium quality paint comes as a two-tone Graphite Grey and Beige.
PRICE
$1,999.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 33 in |
| Weight | 190 lbs |
| Cubic Feet | 22 ft³ |
Product Details
| Assembly Required | Yes |
| Type | Animal Resistant Trash Container |
| Color | Beige |
| Lid | Yes |
| Capacity | 164 gal |
| Lid Type | Flat Lid |
| Material | Steel |
| Manufacturers Part Number | 453-002-8001 |
| Indoor/Outdoor | Outdoor |
| Shape | Rectangle |
| Brand | TuffBoxx |