- Jet JSH-275 Electric Chain Hoist
- JSH-550 Electric Chain Hoist
JET® Grooved Ball Bearing 6201, JT9-JSH275-5
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | JT9-JSH275-5 |
| Type | Accessory |
| For Use With | Electric Chain Hoists |
| Brand | JET |
Related Products
JET® JSH Series Electric Chain Hoist 1/4 Ton, 10 Ft. Lift, 1 Phase, 115V JET® JSH Series electric hoists combines safety, durability and portability to operate in light duty commercial and industrial applications. The die cast Aluminum housing keeps the hoist lightweight and easily portable. All models incorporate a slip clutch overload protection mechanism that prevents the hoist from lifting damaging loads above its rated capacity. They have a built-in thermal overload protection system that keeps the hoist from overheating. The industry proven magnetic disk brake increases safety by ...
Designed for dependable lifting performance, this 1/5" x 65-5/8' Steel Cable with Hook is a durable replacement wire rope suitable for a range of compatible electric hoists and lifting equipment. Manufactured from high-strength steel, it provides excellent durability, flexibility, and resistance to wear in demanding working environments. Featuring a 65.6-foot (20m) cable length, it offers ample reach for lifting, positioning, and material-handling tasks in workshops, warehouses, garages, and industrial settings. The cable is supplied complete with a heavy-duty hook for secure load ...
Built for strength, durability, and reliable lifting performance, this 15/64" x 91-13/16' Steel Cable with Hook is designed as a high-quality replacement cable for electric hoists and lifting equipment. Manufactured from robust steel wire rope, it offers excellent resistance to wear and provides dependable operation in demanding workshop, warehouse, construction, and industrial environments. With a generous 91.8-foot (28m) length, the cable delivers extended reach for a wide range of lifting and pulling applications. The fitted heavy-duty hook allows for secure load attachment, helping ...
JET® TS Series electric hoist is designed and built for safety, durability, and efficient operation in the toughest industrial applications. Designed with two speeds you can move materials quickly and safely. Allowing your material to then slow down to be placed exactly where you need it without the excessive bump firing. Additionally, a two in one mechanical brake and overload protection assures you of safety first on the jobsite. This new system will brake quickly while providing protection from overloading the hoist. We engineered this hoist to keep the operator safe and prolong the ...
Cushion Rubber - For Use With ED125, ED220,.ED250, ED400, ED350, ED525