Grosfillex® Nautical Sling Chaise - Blue - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
• Firm, breathable and supportive sling and 4-position adjustable back
• Features recessed wheels for ease of mobility and stackable for easy storage
• Mildew and rust resistant with UV-stabilized resin frame and vinyl-coated polyester fabric for strength and color-fastness
Grosfillex® Outdoor Nautical Sling Chaise - Blue (Sold in Pk. Qty 12)
Supreme comfort of a firm, breathable and supportive commercial grade sling and 3-position adjustable backrest is available in this chaise lounger. It's easy to replace sling fabric for repair or refurbishment. Recessed wheels for ease of mobility. Sling is a woven vinyl coated polyester fabric for strength and color fastness. Easy to clean with a mild detergent and water. Stacks for easy storage. ASTM rated for commercial use. 3 year manufacturer warranty against sling tearing, 5-year manufacturer warranty on white frame. Blue finish. 78"W x 29"D x 19"H overall. Sold in package quantity of 12.
• Features recessed wheels for ease of mobility and stackable for easy storage
• Mildew and rust resistant with UV-stabilized resin frame and vinyl-coated polyester fabric for strength and color-fastness
Grosfillex® Outdoor Nautical Sling Chaise - Blue (Sold in Pk. Qty 12)
Supreme comfort of a firm, breathable and supportive commercial grade sling and 3-position adjustable backrest is available in this chaise lounger. It's easy to replace sling fabric for repair or refurbishment. Recessed wheels for ease of mobility. Sling is a woven vinyl coated polyester fabric for strength and color fastness. Easy to clean with a mild detergent and water. Stacks for easy storage. ASTM rated for commercial use. 3 year manufacturer warranty against sling tearing, 5-year manufacturer warranty on white frame. Blue finish. 78"W x 29"D x 19"H overall. Sold in package quantity of 12.
PRICE
$4,919.40 Sold in packages of 12 / $409.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 29 in |
| Height | 19 in |
| Weight Capacity | 400 lbs |
| Seat Height | 14 in |
Product Details
| Type | Sling Chaise Lounge |
| Frame Color Family | White |
| Color | Blue |
| Stackable | Yes |
| Seat Color Family | Blue |
| Adjustable | Yes |
| Package Quantity | 12 |
| Frame Material | Resin |
| Manufacturers Part Number | 99101006 |
| Seat Material | Vinyl Coated Polyester |
| Brand | Grosfillex |
Warranty
| Warranty | 3 Years (Sling), 5 Years (Frame) |