Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173297

MPN #: UT096004

Grosfillex® Jamaica Beach Folding Chair, Sky Blue Sling w/ White Resin Frame - Pkg Qty 2

Product Description
• ASTM tested to 300 lbs. and locking device secures seat into position for safe use
• Quick-drying fabric resists sunlight discoloration, mold & mildew, sagging, soiling and wear & tear
• Polypropylene, Aluminum and PVC coated polyester fabric are easy to clean - simply powerwash Meet the Jamaica Beach Midback Folding Chair, your ideal choice for hotel and resort lounging. Designed for comfort and practicality, it's made to withstand sun, mold, and wear. It's built for durability in hospitality environments. Easy storage, quick drying fabric, color coordination, and safety features make it a top pick.

Designed to provide comfort and easy utilization and storage in hospitality environments. The Jamaica Beach Midback features Grosfillex high strength textilene fabric specifically woven to resist discoloration by the sunlight, mold & mildew. A locking device secures the seat of the chair into position for safe use, while hard wearing footpads provide for extra wear resistance on hard deck surfaces. Folds flat for easy storage

Features:
  • Meets the performance standards of EN 581-1 and EN 581-2 for commercial use
  • Grosfillex® high strength textilene fabric specifically woven to resist discoloration by the sunlight, mold & mildew, sagging, soiling and wear & tear on balconies and in the public areas of resorts, hotels, and motels
  • Color coordinates with all Grosfillex® resin sling chaises: Nautical, Marina, Catalina, and Calypso
  • Rated to 300 lbs. in compliance with the requirements of EN 1728 for non-residential use
  • Easy to clean - simply powerwash!
  • Composition - Polypropylene, Aluminum, PVC coated polyester fabric
  • Sling - high quality texteline fabric; 100% PVC coated with Antimicrobial protection; UV resistant
  • Arm Height: 26"
PRICE
$499.90  Sold in packages of 2 / $249.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/4 in
Depth29 in
Height40 in
Weight Capacity300 lbs
Weight16.5 lbs
Seat Width24-3/4 in
Seat Depth29 in
Seat Height18-1/2 in

Product Details

Assembly RequiredNo
TypeFolding Chair
Frame Color FamilyWhite
StackableNo
Seat Color FamilySky Blue
Package Quantity2
Frame MaterialResin
Arm TypeFixed
Manufacturers Part NumberUT096004
Seat MaterialTextilene
CollectionJamaica Beach
BrandGrosfillex

Warranty

Warranty3 Years