L.H.Dottie® Ground Clamp w/ 1" Hub, Bronze, 2-1/2"-4, 5 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Ground Clamps with Hubs are used to connect conduit (Rigid or IMC) to steel or copper water pipe and provide a ground wire termination point. They are manufactured from a highly conductive copper alloy and have steel or bronze screws.
PRICE
$399.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 |
| Size | 1/2 - 1 in |
Product Details
| Type | Ground Clamp |
| Package Quantity | 5 |
| Description | 2-1/2''-4'' Bronze Ground Clamp w/ 1'' Hub |
| Manufacturers Part Number | 282H |
| Brand | L.H.Dottie |