Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Quick Cable

Model # :WBB1149717

MPN #: 504614-100

Quick Cable 504614-100 Nylon Cable Clamps, 3/8" Diameter, 100 Pcs

Product Description
Features:
  • Automotive Battery Cleaner
  • Color change formula
  • Cleans batteries in cars, boats and RVs
  • Turns purple in the presence of battery acid
  • Neutralizes acid and returns to light yellow color
  • Net contents
PRICE
$16.75

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/8" in
Diameter3/8"

Product Details

MaterialNylon
Package Quantity100 PCS/Bag
DescriptionCable Clamps
Manufacturers Part Number504614-100
BrandQuick Cable